Menu Search
ABB #CITEK-50-092

Iberville TEK Aluminum Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 62253878592 Manufacturer Series: TEK
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.75 in.
OD Max: 0.92 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut