Menu Search
COMMANDER #CI2108

Aluminum Straight Teck/Jacketed MC Cable 1 in.

SKU # 62253872908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Dry Location
Hub Size: 1 in.
OD Min: 0.69 in.
OD Max: 1.01 in.
Throat: Non-Insulated