Menu Search
ABB #CITEK-100-137

Iberville TEK Aluminum Straight Teck/Jacketed MC Cable 1 in.

SKU # 62253878537 Manufacturer Series: TEK
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1 in.
OD Min: 1.18 in.
OD Max: 1.37 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut