Menu Search
ABB #CI2116

Aluminum Straight Teck/Jacketed MC Cable 2 in.

SKU # 62253872916
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Dry Location
Hub Size: 2 in.
OD Min: 1.38 in.
OD Max: 2.06 in.
Throat: Non-Insulated