Menu Search
COMMANDER #CI2106

Aluminum Straight Teck/Jacketed MC Cable 3/4 in.

SKU # 62253872906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Dry Location
Hub Size: 3/4 in.
OD Min: 0.55 in.
OD Max: 0.78 in.
Throat: Non-Insulated