Menu Search
ABB #CITEK-75-105

Iberville TEK Aluminum Straight Teck/Jacketed MC Cable 3/4 in.

SKU # 62253878505 Manufacturer Series: TEK
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 3/4 in.
OD Min: 0.87 in.
OD Max: 1.05 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut