Menu Search
COMMANDER #CITEK-50-066-S

Iberville TEK Steel Straight Teck/Jacketed Cable 1/2 in.

SKU # 62253879566 Manufacturer Series: TEK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed Cable
Angle: Straight
Material: Steel
Application: Hazardous Location
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.66 in.

Additional Info: Throat Diameter: 0.39 in.