Menu Search
ABB #CITEK-50-079-S

Iberville TEK Steel Straight Teck/Jacketed MC Cable 1/2 in.

SKU # 62253879579 Manufacturer Series: TEK
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.62 in.
OD Max: 0.79 in.
Throat: Non-Insulated

Additional Info: Includes: Locknut