The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
COMMANDER #CITEK-150-198-S

Teck Cable Connector, Straight, 1-1/2 in. Hub, 1.73 - 1.98 in. OD, Steel, Non-Insulated

SKU # 62253879598 Manufacturer Series: TEK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Steel
Application: Hazardous Location
Hub Size: 1-1/2 in.
OD Min: 1.73 in.
OD Max: 1.98 in.
Throat: Non-Insulated

TEK teck cable fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centers, panel boards and enclosures for motor control and electrical distribution equipment. The TEK forms a watertight seal around the cable and at the enclosure entry.

Additional Info: Gland Throat Diameter: 1.59 in., Overall Length: 4 in., Exposed Length: 2-7/8 in., Hex Key Gland Nut: 2-3/4 in.