Menu Search
ABB #CITEK-125-176-S

Teck Cable Connector, Straight, 1-1/4 in. Hub, 1.54 - 1.76 in. OD, Steel, Non-Insulated

SKU # 62253879576 Manufacturer Series: TEK
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Steel
Application: Hazardous Location
Hub Size: 1-1/4 in.
OD Min: 1.54 in.
OD Max: 1.76 in.
Throat: Non-Insulated

TEK teck cable fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centers, panel boards and enclosures for motor control and electrical distribution equipment. The TEK forms a watertight seal around the cable and at the enclosure entry.

Additional Info: Gland Throat Diameter: 1.40 in., Overall Length: 3-5/8 in., Exposed Length: 2-5/8 in., Hex Key Gland Nut: 2-1/2 in.