Menu Search
COMMANDER #CITEK-50-066

Teck Cable Connector, Straight, 1/2 in. Hub, 0.50 - 0.66 in. OD, Aluminum, Non-Insulated

SKU # 62253878566 Manufacturer Series: TEK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Hazardous Location
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.66 in.
Throat: Non-Insulated

TEK teck cable fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centers, panel boards and enclosures for motor control and electrical distribution equipment. The TEK forms a watertight seal around the cable and at the enclosure entry.

Additional Info: Gland Throat Diameter: 0.39 in., Overall Length: 2-5/8 in., Exposed Length: 1-3/4 in., Hex Key Gland Nut: 3-1/16 in.