Menu Search
COMMANDER #CITEK-200-220-S

Teck Cable Connector, Straight, 2 in. Hub, 1.96 - 2.20 in. OD, Steel, Non-Insulated

SKU # 62253879521 Manufacturer Series: TEK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Steel
Application: Hazardous Location
Hub Size: 2 in.
OD Min: 1.96 in.
OD Max: 2.2 in.
Throat: Non-Insulated

TEK teck cable fittings have a wide array of industrial applications such as pulp and paper mills, chemical and petrochemical plants, refineries and power generation facilities. The fitting is designed to accommodate a wide range of cables provide a means to terminate at junction boxes, control centers, panel boards and enclosures for motor control and electrical distribution equipment. The TEK forms a watertight seal around the cable and at the enclosure entry.

Additional Info: Gland Throat Diameter: 1.81 in., Overall Length: 4-1/4 in., Exposed Length: 3-1/8 in., Hex Key Gland Nut: 3 in.