Menu Search
EATON CROUSE-HINDS SERIES #TECK125-10

Armoured Cable Gland, Straight, 1-1/4 in. NPT Hub

SKU # 78227411675 Manufacturer Series: TECK
Connector Type: Teck Armoured Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1-1/4 in. NPT
OD Max: 1.87 in.