Menu Search
EATON CROUSE-HINDS SERIES #TECK050-2

Cable Gland, Straight, 1/2 in. Hub, 0.60 - 0.76 in. OD

SKU # 78227411666 Manufacturer Series: TECK
Connector Type: Teck Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.76 in.

Gland; Cable; Teck; Straight Angle; 1/2 in. Hub; 0.60 - 0.76 in. Outer Diameter; Aluminum; For Wet Location