Menu Search
EATON CROUSE-HINDS SERIES #TECK200-13

Connector, Armored Gland; Aluminum; Straight Angle; 2 in. Hub

SKU # 78227411679 Manufacturer Series: TECK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2 in.
OD Min: 1.9 in.
OD Max: 2.187 in.
Connector Type: Armored Gland
Angle: Straight
Material: Aluminum
Application: Wet Location

CSA Certified Class II, Div. 1 & 2, Groups E, F, G; Class III - CSA File LR13046

Additional Info: Gland Type: Armoured, NEMA 4, IP56