Menu Search
EATON CROUSE-HINDS SERIES #TECK050-2S

Connector, Armored Gland; Steel; Straight Angle; 1/2 in. Hub

SKU # 78227411717 Manufacturer Series: TECK
Connector Type: Armored Gland
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.76 in.
Throat: Non-Insulated

CSA Certified Class II, Div. 1 & 2, Groups E, F, G; Class III - CSA File LR13046