Menu Search
EATON CROUSE-HINDS SERIES #ACB38DC

Die Cast Zinc Straight Jacketed MC Cable 3/8 in.

SKU # 66227702820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Die-cast Zinc
Hub Size: 3/8 in.
OD Min: 0.47 in.
OD Max: 0.61 in.

Metallic Cable Connectors: Connector Type - Jacketed MC Cable; Angle - Straight; Material - Die Cast Zinc; Hub Size - in - 3/8; OD Min - in - 0.47; OD Max - in - 0.61; Additional Information - with Saddle

Additional Info: with Saddle