Menu Search
EATON CROUSE-HINDS SERIES #TECK050-4S

Teck Armored Cable Gland, Straight, 1/2 in. NPT Hub

SKU # 78227411722
Connector Type: Teck Armored Cable
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1/2 in. NPT
OD Min: 0.82 in.
OD Max: 0.98 in.