Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Aluminum; Application - Wet Location; Hub Size - in - 1-1/4; OD Min - in - 1.350; OD Max - in - 1.625; Throat - Non-Insulated; Additional Information - NEMA 4; Manufacturer Series - Tek-Mate Fast-Fit
Additional Info: NEMA 4