Menu Search
ABB INSTALLATION PRODUCTS #STEX125

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 1-1/4 in.

SKU # 78621099684 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1-1/4 in.
OD Min: 0.95 in.
OD Max: 1.37 in.
Throat: Non-Insulated

Additional Info: Listed: NEMA 6P