(0)

THOMAS & BETTS #STE050DATA

Star TeckĀ® Aluminum Straight Teck/Jacketed MC Cable 1/2 in.

SKU: 78621009980
Manufacturer Series: Extreme
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.98 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Aluminum; Application - Wet Location; Hub Size - in - 1/2; OD Min - in - 0.60; OD Max - in - 0.98; Throat - Non-Insulated; Manufacturer Series - Star Teck Extreme