Menu Search
ABB INSTALLATION PRODUCTS #STE200

Thomas and BettsĀ® Aluminum Straight Teck/Jacketed MC Cable 2 in.

SKU # 78621093040 Manufacturer Series: Star TeckĀ® Extreme
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 2 in.
OD Min: 1.85 in.
OD Max: 2.37 in.
Throat: Non-Insulated