(0)

THOMAS & BETTS #STX150-470

Star Teck XP® Fitting, Cable; Aluminum; Straight; 1-1/2 in.; 1.35 to 1.625 in.

SKU: 78621090469
Manufacturer Series: STX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 1-1/2 in.
OD Min: 1.35 in.
OD Max: 1.625 in.