Menu Search
THOMAS & BETTS #STX050-462

Star Teck XP® Fitting, Cable; Aluminum; Straight; 1/2 in.; 0.525 to 0.65 in.

SKU # 78621090476 Manufacturer Series: STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 1/2 in.
OD Min: 0.525 in.
OD Max: 0.65 in.