Menu Search
Metallic Cable Connectors Fitting, Cable; Aluminum; Straight; 1/2 in.; 0.6 x 0.76 in.
THOMAS & BETTS #ST050-464

Star TeckĀ® Fitting, Cable; Aluminum; Straight; 1/2 in.; 0.6 x 0.76 in.

SKU # 78621071283 Manufacturer Series: ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.76 in.
Throat: Non-Insulated