Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Fitting, Cable; Aluminum; Straight; 2 in.; 1.7 to 1.965 in.

SKU: 78621090466
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Aluminum
Application: Hazardous Location / Explosion-proof
Hub Size: 2 in.
OD Min: 1.7 in.
OD Max: 1.965 in.
Manufacturer Series: Star Teck XP® STX Series