Menu Search
Metallic Cable Connectors Fitting, Cable; Steel; Straight; 1/2 in.; 0.6 to 0.76 in.

THOMAS & BETTS #STX050-464S

Star Teck XP® Fitting, Cable; Steel; Straight; 1/2 in.; 0.6 to 0.76 in.

SKU #78621030946
Manufacturer Series: STX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof
Hub Size: 1/2 in.
OD Min: 0.6 in.
OD Max: 0.76 in.