(0)

THOMAS & BETTS #STX100-468S

Star Teck XP® Fitting, Cable; Steel; Straight; 1 in.; 1.025 to 1.205 in.

SKU: 78621030954
Manufacturer Series: STX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof
Hub Size: 1 in.
OD Min: 1.025 in.
OD Max: 1.205 in.