Menu Search
ABB INSTALLATION PRODUCTS #ST075-467S

Thomas and Betts® Fitting, Cable; Steel; Straight; 3/4 in.; 0.88 x 1.065 in.

SKU # 78621087731 Manufacturer Series: Star Teck® ST Series
View more versions of this product
OD Max: 1.065 in.
Hub Size: 3/4 in.
OD Min: 0.88 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location