Menu Search
THOMAS & BETTS #STX075-466S

Star Teck XP® Fitting, Cable; Steel; Straight; 3/4 in.; 0.825 to 0.985 in.

SKU # 78621030950 Manufacturer Series: STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 0.825 in.
Hub Size: 3/4 in.
OD Max: 0.985 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof