Menu Search
THOMAS & BETTS #STX100-467S

Star Teck XP® Fitting, Cable; Steel; Straight; 1 in.; 0.88 to 1.065 in.

SKU # 78621030952 Manufacturer Series: STX Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 0.88 in.
Hub Size: 1 in.
OD Max: 1.065 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Hazardous Location / Explosion-proof