(0)

THOMAS & BETTS #10602-TB

Malleable Iron 90 Degree Teck/Jacketed MC Cable 1/2 in.

SKU: 78621010602
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: 90 deg
Material: Malleable Iron
Application: Wet Location
Hub Size: 1/2 in.
OD Min: 0.75 in.
OD Max: 0.88 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - 90 Degree; Material - Malleable Iron; Application - Wet Location; Hub Size - in - 1/2; OD Min - in - 0.75; OD Max - in - 0.88; Throat - Non-Insulated