(0)

THOMAS & BETTS #10605

Malleable Iron 90 Degree Teck/Jacketed MC Cable 3/4 in.

SKU: 78621010605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: 90 deg
Material: Malleable Iron
Application: Wet Location
Hub Size: 3/4 in.
OD Min: 1.05 in.
OD Max: 1.2 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - 90 Degree; Material - Malleable Iron; Application - Wet Location; Hub Size - in - 3/4; OD Min - in - 1.05; OD Max - in - 1.20; Throat - Non-Insulated