Menu Search

THOMAS & BETTS #10473

Malleable Iron Straight Teck/Jacketed MC Cable 1-1/2 in.

SKU: 78621030769
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Wet Location
Hub Size: 1-1/2 in.
OD Min: 1.93 in.
OD Max: 2.18 in.
Throat: Non-Insulated
Description
Metallic Cable Connectors: Connector Type - Teck/Jacketed MC Cable; Angle - Straight; Material - Malleable Iron; Application - Wet Location; Hub Size - in - 1-1/2; OD Min - in - 1.93; OD Max - in - 2.18; Throat - Non-Insulated