Menu Search
ABB INSTALLATION PRODUCTS #10005

Thomas and BettsĀ® Malleable Iron Straight Teck/Jacketed MC Cable 2-1/2 in.

SKU # 78621029473
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Dry Location
Hub Size: 2-1/2 in.
OD Min: 2 in.
OD Max: 2.46 in.
Throat: Non-Insulated