Menu Search
Metallic Cable Connectors Malleable Iron Straight Teck/Jacketed MC Cable 2 in.
THOMAS & BETTS #10004

Malleable Iron Straight Teck/Jacketed MC Cable 2 in.

SKU # 78621029471
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Teck/Jacketed MC Cable
Angle: Straight
Material: Malleable Iron
Application: Dry Location
Hub Size: 2 in.
OD Min: 1.56 in.
OD Max: 2 in.
Throat: Non-Insulated