Menu Search
THOMAS & BETTS #STE150S

Star TeckĀ® Steel Straight Jacketed MC Cable 1-1/2 in.

SKU # 78621093039 Manufacturer Series: Extreme
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Steel
Hub Size: 1-1/2 in.
OD Min: 1.44 in.
OD Max: 1.97 in.