Menu Search
THOMAS & BETTS #STE125S

Star TeckĀ® Steel Straight Jacketed MC Cable 1-1/4 in.

SKU # 78621093038 Manufacturer Series: Extreme
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Steel
Hub Size: 1-1/4 in.
OD Min: 1.15 in.
OD Max: 1.63 in.