Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Steel Straight Jacketed MC Cable 3 in.

SKU: 78621099689
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Steel
Hub Size: 3 in.
OD Min: 2.67 in.
OD Max: 3.27 in.
Manufacturer Series: Star Teck Extreme
Metallic Cable Connectors: Connector Type - Jacketed MC Cable; Angle - Straight; Material - Steel; Hub Size - in - 3; OD Min - in - 2.67; OD Max - in - 3.27; Manufacturer Series - Star Teck Extreme