Menu Search

3M #CPT-1-1/2

Teck and Metal Clad Cable Connector Corrosion Protection

SKU: 05400743025
Manufacturer Series: CPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 1-1/2 in Hub
Description
Metallic Connector Boots: Type - Teck and Metal Clad Cable Connector; Application - Corrosion Protection; Material - EPDM Cold Shrink; Connector Size - 1-1/2 in Hub; Additional Information - Cable O.D. Minimum: 1.40" (36mm). Connector O.D. Maximum: 3.00" (76mm); Manufacturer Series - CPT
Additional Info: Cable O.D. Minimum: 1.40" (36mm). Connector O.D. Maximum: 3.00" (76mm)