Menu Search
Metallic Connector Boots Teck and Metal Clad Cable Connector Corrosion Protection
3M #CPT-1-1/4

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 05400743024 Manufacturer Series: CPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 1-1/4 in Hub

Additional Info: Cable O.D. Minimum: 1.22" (31mm). Connector O.D. Maximum: 2.65" (67mm)