Menu Search
3M #CPT-1/2

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 05400743021 Manufacturer Series: CPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 1/2 in Hub

Additional Info: Cable O.D. Minimum: 0.50" (13mm). Connector O.D. Maximum: 1.60" (41mm)