Menu Search
Metallic Connector Boots Teck and Metal Clad Cable Connector Corrosion Protection

3M #CPT-1

Teck and Metal Clad Cable Connector Corrosion Protection

SKU #05400743023
Manufacturer Series: CPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 1 in Hub

Additional Info: Cable O.D. Minimum: 0.66" (17mm). Connector O.D. Maximum: 2.20" (56mm)