Menu Search
3M #CPT-2-1/2

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 05400743027 Manufacturer Series: CPT
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 2-1/2 in Hub

Additional Info: Cable O.D. Minimum: 1.97" (50mm). Connector O.D. Maximum: 4.30" (109mm)