Menu Search
3M #CPT-2

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 05400743026 Manufacturer Series: CPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 2 in Hub

Additional Info: Cable O.D. Minimum: 1.68" (43mm). Connector O.D. Maximum: 3.60" (91mm)