Menu Search
3M #CPT-3/4

Teck and Metal Clad Cable Connector Corrosion Protection

SKU # 05400743022 Manufacturer Series: CPT
Type: Teck and Metal Clad Cable Connector
Application: Corrosion Protection
Material: EPDM Cold Shrink
Connector Size: 3/4 in Hub

Additional Info: Cable O.D. Minimum: 0.66" (17mm). Connector O.D. Maximum: 1.90" (48mm)