Menu Search
MICROELECTRIC #JS750

Overhead Connector Kit, 750-2, Al/Cu

SKU # 62487100516 Manufacturer Series: JS4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Overhead Connector Kit
Wire Size: 750-2
Wire Material: Al/Cu
Application: JS4 Overhead Connection

Meter Cable and Grounding Termination: Kit Type - Overhead Connector Kit; Wire Size - 750-2; Wire Material - Al/Cu; Application - JS4 Overhead Connection; Manufacturer Series - JS4