Menu Search

MICROELECTRIC #JS250

Overhead Entry Conversion Kit, 400A, 250 kcmil

SKU: 62487103342
Manufacturer Series: JS4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Kit Type: Overhead Entry Conversion Kit
Amps: 400A
Wire Size: 250 kcmil
Application: For Line Side Terminations
Description
Meter Cable and Grounding Termination: Kit Type - Overhead Entry Conversion Kit; Amps - 400; Wire Size - 250 kcmil; Application - For Line Side Terminations; Additional Information - Voltage Rating: 120/240V, Single Phase Service; Manufacturer Series - JS4
Additional Info: Voltage Rating: 120/240V, Single Phase Service