Menu Search
ABB INSTALLATION PRODUCTS #BS051

Meter Socket Entry Closure 1 in to 2- 1/2 in Hub Opening

SKU # 62487100375
Material: Steel
Mounting: Screw
Plate Type: Meter Socket Entry Closure
Opening Type/​Size: 1 in to 2- 1/2 in Hub Opening

Meter Hub Closure Plates: Plate Type - Meter Socket Entry Closure; Opening Type/Size - 1 in to 2- 1/2 in Hub Opening; Material - Steel; Mounting - Screw