Menu Search
ABB INSTALLATION PRODUCTS #MH35

Microelectric® Hub, Mast; Aluminum; Threaded; Screw Mount; 3-1/2 in.

SKU # 62487100370
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3-1/2 in.
Type: Mast Hub
Opening Type: Threaded
Material: Aluminum
Mounting: Screw

Additional Info: For 4 in. regular hub opening. Supplied with 4 Robertson head screws. CSA certified.